2PC Bathroom Rug Set 100% Cotton Bath Mats w/ Textured Botanical Leaf Print for Boho Bathroom Decor
- Mfr # ST-BATH5-BB
- Zoro # G222936665
product price:Â
$
40.89
/ea
Key Features
Height
0.5 in
Length
35 in
Width
22 in
Material
1800GSM 100% Cotton and Hotmelt Latex Backing
Includes
2 Bathroom Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-BATH5-BB
- Zoro #
- G222936665
- UPC #
- 197315978343
- Country of Origin
- India
Dimensions
- Height
- 0.5 in
- Length
- 35 in
- Width
- 22 in
Details
- Item
- Bath Mat Set
- Color
- Blue
- Material
- 1800GSM 100% Cotton and Hotmelt Latex Backing
- Includes
- 2 Bathroom Rugs
Description
Pamper your feet by stepping out of the shower and onto luxury with the soft Bathroom Rug Sets 2 Piece by Lavish Home. Our bathroom rugs sets 2 piece each come with one 18x25-inch bath rug and one 22x35-inch bath mat made of plush cotton with an 1800 GSM thickness, making them soft to the touch as well as absorbent and durable for lasting use in your bathroom, kitchen, or laundry room. These super absorbent bath mats for bathroom floor feature a nonslip backing to keep the plush bathroom rugs from sliding when entering or exiting your bathtub or shower. Each non slip bath rug has a unique botanical leaf print that is an attractive addition to your modern bathroom decor and accessories.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.