2PC Velvet Twin Quilt Set & Matching Pillow Sham Medium Weight Ultra Soft Luxury Cotton Velvet
- Mfr # 66-004-VC-T
- Zoro # G322800866
product price:
$
111.99
/ea
Free Shipping & Returns
Key Features
Size
Twin
Width
68 in
Length
0.25 in
Thickness
90 in
Material
100% cotton velvet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-004-VC-T
- Zoro #
- G322800866
- UPC #
- 197315978305
- Country of Origin
- India
- Item
- Quilts & Sets
- Color
- Cream
- Material
- 100% cotton velvet
- Includes
- 1 Quilt & 1 Pillow Sham
Dimensions
- Size
- Twin
- Width
- 68 in
- Length
- 0.25 in
- Thickness
- 90 in
- Height
- 90 in
Description
Add a decorative touch to your guest room, vacation home, little one’s bedroom, or dorm room with the Velvet Quilted Bedspreads by Lavish Home. Made of 100% cotton with 120GSM polyfill, this cozy bedding features a soft, velvety feel with enhanced durability and strong stitching to resist wear and tear for long-lasting comfort. Our fall bedding set comes with one standard pillow sham and a velvet bedspread with a unique quilting pattern that creates an attractive, comfy look when placed atop your bed. The quilt bedspread is sure to look great, while providing you with an extra layer of warmth for a cozy, restful sleeping experience throughout the year. Lavish Home is your source for twin size quilts for bed and other dorm room essentials that will help you get a good night’s sleep. Important: Lavish Home is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Lavish Home and only Twin Bedding Sets by Lavish Home. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.