6 Piece Bathroom Towels Set 100% Cotton 2 Bath Sheets, 2 Hand Cloths , and 2 Wash Cloths, Beige
- Mfr # 67-0023-T
- Zoro # G123303061
product price:Â
$
65.95
/ea
Key Features
Color
Beige
Material
525 GSM 100-Percent Cotton
Length
54 in
Width
27 in
Height
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67-0023-T
- Zoro #
- G123303061
- UPC #
- 886511930391
- Country of Origin
- India
Dimensions
- Length
- 54 in
- Width
- 27 in
- Height
- 0.3 in
Details
- Color
- Beige
- Material
- 525 GSM 100-Percent Cotton
- Item
- Towel Set
- Includes
- Towel Set
- Type
- Towels
Description
Bring spa quality luxury to the comfort of your own bathroom with the 6-Piece Bathroom Essentials by Lavish Home. These super soft and plush large bath towels are made from 100-percent cotton with a pleasing velour finish with a mix of striped and solid elegant designs, adding depth and texture to your bathroom’s color scheme that is visually appealing. This set includes 2 bath towels, 2 hand towels for bathroom, and 2 wash cloths, perfect for your primary, guest, or en suite bathrooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.