6PC Bathroom Towels Set 100% Cotton Bathroom Accessories Soft Towel Set for Shower, Gym, Dorm, Spa
- Mfr # 67-0024-CH
- Zoro # G622936753
product price:Â
$
38.99
/ea
Key Features
Material
525 GSM 100% Cotton
Width
27.0 in
Height
0.1 in
Color
Charcoal Gray
Length
54.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67-0024-CH
- Zoro #
- G622936753
- UPC #
- 196593996964
- Country of Origin
- India
- Material
- 525 GSM 100% Cotton
- Color
- Charcoal Gray
- Includes
- 2 Bath Towels, 2 Hand Towels & 2 Washcloths
- Item
- Towel Set
Dimensions
- Width
- 27.0 in
- Height
- 0.1 in
- Length
- 54.0 in
Description
Bring spa quality luxury to the comfort of your own bathroom with the 6-Piece Bathroom Set by Lavish Home. These super soft and plush towels for bathroom are made from 100-percent cotton that offer a lightweight yet comfortable feel against your body and absorb lots of water thanks to the zero twist design. This set includes 2 bath sheets, 2 hand towels for bathroom, and 2 wash clothes, perfect for your primary, guest, ensuite, or dorm bathrooms. Lavish Home is your source for bath towel sets and other dorm room essentials for girls and boys that’ll give you and your guests a spa-like experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.