6 Piece Bathroom Towels Set 100% Cotton with 2 Wash Cloths, 2 Hand Cloths, and 2 Bath Towel, Green
- Mfr # 67-0016-G
- Zoro # G723303058
product price:Â
$
62.95
/ea
Key Features
Material
625 GSM 100% Cotton
Length
28 in
Width
54.5 in
Type
Towels
Includes
Towel Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67-0016-G
- Zoro #
- G723303058
- UPC #
- 886511653078
- Country of Origin
- India
Dimensions
- Length
- 28 in
- Width
- 54.5 in
- Height
- 0.25 in
Details
- Color
- Green
- Material
- 625 GSM 100% Cotton
- Item
- Towel Set
- Type
- Towels
- Includes
- Towel Set
Description
Bring spa quality luxury to the comfort of your own bathroom with the 6-Piece Bath Towel Set by Lavish Home. These super soft and plush towels for bathroom are made from 100-percent cotton with a pleasing terry cloth weave type that is designed for maximum absorption. This set includes 2 bath towels, 2 bathroom hand towels, and 2 washcloths, perfect for your primary, guest, or en suite bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.