Shop LAVISH HOME
See all product information
Create Account
2-Piece Bath Towel Set Quick Dry Large 34x68in Bath Towels for Shower, Gym, Spa, or Dorm, Navy
- Mfr # 67-0036-N
- Zoro # G723303041
product price:Â
$
64.95
/ea
Key Features
Color
Navy Blue with White Beaded Border
Material
100% Cotton
Length
68 in
Width
34 in
Includes
Towel Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67-0036-N
- Zoro #
- G723303041
- UPC #
- 192055382672
- Country of Origin
- India
Dimensions
- Length
- 68 in
- Width
- 34 in
- Height
- 0.125 in
Details
- Color
- Navy Blue with White Beaded Border
- Material
- 100% Cotton
- Item
- Towel Set
- Includes
- Towel Set
- Type
- Towels
Description
Enjoy luxurious softness and maximum absorbency with this Two-Piece Luxury Cotton Bath Towel Set by Lavish Home. Featuring a unique fine yarn zero-twist design that boosts drying speeds 20 to 25-percent compared to conventional bath towels, these large bath towels offer a lightweight yet comfortable feel against your body and absorb lots of water for fast, efficient use. The basic navy color with high-contrast white beading at the edges imbues these bathroom towels with modern sophistication and enables easy matching with most contemporary color schemes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.