Shop LAVISH HOME
See all product information
Create Account
Bath Towels 2PC 100% Cotton Towel Set Extra Large Quick Drying Bath Towels Absorbent Bath Sheets
- Mfr # 67-0022-EBS
- Zoro # G122936871
product price:Â
$
42.45
/ea
Key Features
Includes
2 Towels
Width
70 in
Height
0.5 in
Material
500GSM Cotton
Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67-0022-EBS
- Zoro #
- G122936871
- UPC #
- 196593994366
- Country of Origin
- India
Dimensions
- Width
- 70 in
- Height
- 0.5 in
- Length
- 35 in
Details
- Includes
- 2 Towels
- Material
- 500GSM Cotton
- Color
- Eggplant Purple
- Item
- Towel Set
Description
Bring spa quality luxury to the comfort of your own bathroom with the 2-Piece Bathroom Set by Lavish Home. These super soft and plush towels for bathroom are made from 100-percent cotton that offer a lightweight yet comfortable feel against your body and absorb lots of water for fast, efficient use. The vibrant purple color with high-contrast white stripes along the edges imbues these large bath towels with modern sophistication and enables easy matching with most contemporary color schemes. Lavish Home is your source for extra large bath towels and other main and guest bathroom essentials that’ll give you and your guests a spa-like experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.