Shop GOBI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Zephyr Cooling Camping Chair - Onyx
- Mfr # ZR-ON
- Zoro # G923390810
product price:Â
$
204.99
/ea
Key Features
Series
Zephyr
Maximum Cooling Time
20 hrs
Battery Voltage
5 V
Color
Onyx
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-ON
- Zoro #
- G923390810
- UPC #
- 810141673601
- Country of Origin
- China
Dimensions
- Size
- OS
Details
- Series
- Zephyr
- Item
- Cooling Chair
- Maximum Cooling Time
- 20 hrs
- Battery Voltage
- 5 V
- Color
- Onyx
- Includes Battery
- Yes
- Cooling Method
- Ice Packs & Battery-Powered Pumps
- High-Visibility
- No
Description
Meet the Zephyr Cooling Camp Chair - Chill From the Seat Up Built for hot summer days and long hours outdoors, the Zephyr Dual-Zoned Cooling Camp Chair brings cool, portable comfort wherever you go. Whether you're cheering at a game, relaxing by the lake, or hosting a summer BBQ, Zephyr keeps you cool and in control-without ever leaving your seat. Stay Cool, Stay Comfortable Dual Cooling Zones: Circulates ice-cooled water through both the seat and back for all-around comfort 2 Cooling Modes: High (up to 12 hrs) and Eco Mode (up to 20 hrs) powered by a 10,000 mAh rechargeable battery Whisper-Quiet Pump: Fully enclosed circulation system quietly pushes water where you need it most Recharge & Relax: USB-powered 5V battery included, with easy on/off control and no hassle setup Thoughtful Design Features Comes with a custom carrying case for easy transport Built-in cup holder keeps drinks within reach Durable carbon steel frame supports all-day lounging Self-leveling feet adapt to any terrain Padded armrests and a wind/water-resistant 600D Oxford polyester seat Specs & Dimensions Unfolded Size: 22.8" x 22.8" x 35" Chair Weight: 8.8 lbs (without water) Battery Weight: 7.4 oz | Ice Plate: 8 oz Shipping Size: 7" x 7" x 39" | Weight: 12 lbs From sideline support to seaside lounging, the Zephyr Cooling Camp Chair keeps your cool game strong-wherever the summer takes you. How long do the ice plates last in extreme heat? Our included 13oz ice plate is designed to provide cooling relief for up to 3 hours in moderate conditions. However, in extreme temperatures (100 DegF / 38 DegC and above), cooling time may be closer to 30-45 minutes, depending on individual activity level, sun exposure, and humidity. Why the shorter duration? In these high-heat environments, the body works overtime to regulate temperature - and so do our ice plates. The hotter it gets, the faster the ice melts to keep you cool. Need longer-lasting cooling? We recommend rotating multiple ice plates for all-day relief. Storing spares in a cooler or freezer allows quick swaps when needed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.