Clothes Drying Rack Drying Rack for Indoor/Outdoor Use Collapsible Drying Racks for Laundry
- Mfr # 83-33-BLK
- Zoro # G422936755
product price:Â
$
42.45
/ea
Key Features
Length
27.0 in
Width
13.5 in
Includes
Organizer, 8 Removable Panels
Material
Steel and Plastic
Height
37.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-33-BLK
- Zoro #
- G422936755
- UPC #
- 196593994304
- Country of Origin
- China
Dimensions
- Length
- 27.0 in
- Width
- 13.5 in
- Height
- 37.0 in
Details
- Color
- Black
- Includes
- Organizer, 8 Removable Panels
- Material
- Steel and Plastic
- Item
- Drying Rack
Description
The Collapsible Drying Racks for Laundry by Lavish Home are a convenient small space laundry drying solution for any home. This drying rack clothing is lightweight and collapsible with an accordion design so that it folds down to less than 4-inches-tall for portability and compact storage when not in use. Suitable for inside or outside usage, this laundry rack can be used in your bathroom, laundry room, in your backyard, or on your balcony, making it ideal for small spaces. Add this rack to your list of college essentials for an energy-saving and gentler option for drying pants, delicates, towels, blankets, and much more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.