Faux Fur Throw Blanket 60x70-Inch Twin Blanket for Couch, Bed, or Chair Soft Throw with Plush, Gray

  • Mfr # 66-THROW057-G

  • Zoro # G822800847


product price:  $69.89
/ea

Key Features

Width
60 in
Length
70 in
Material
100% Polyester
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-THROW057-G
Zoro #
G822800847
UPC #
196593999064
Country of Origin
China

Dimensions

Width
60 in
Length
70 in
Thickness
0.5 in

Details

Color
Gray
Material
100% Polyester
Item
Blankets & Throws

Description

Create an inviting look in any room or a comfy reading nook with the Throw Blankets for Women by Lavish Home. Featuring a unique textured design in neutral tones, this 60x70-inch oversized blanket lets you change the look of your sofa, bed, or chair and makes a great gift for weddings, showers, holidays, and housewarmings. This furry throw blanket is made with an ultra-soft faux rabbit fur front with 400GSM thickness for a luxurious feel while the sherpa backing provides excellent insulation to keep you warm in the winter months. The plush throw blanket gives a high-end appearance to your bedroom decor aesthetic and is conveniently machine washable for easy cleaning. Important: This is an exclusive product of Lavish Home and only Soft Blankets and Throws

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.