Shop LAVISH HOME
See all product information
Create Account
Floating Shelves Cube Wall Shelf Set with Hidden Brackets, 3 Sizes to Display Decor, Black
- Mfr # 80-FLT-3
- Zoro # G623303059
product price:Â
$
25.95
/ea
Key Features
Width
3.5 in
Height
9 in
Material
MDF wood and PVC
Color
Black
Includes
Floating Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-FLT-3
- Zoro #
- G623303059
- UPC #
- 192055849212
- Country of Origin
- China
- Item
- Floating Shelves
- Material
- MDF wood and PVC
- Color
- Black
- Includes
- Floating Shelves
Dimensions
- Width
- 3.5 in
- Height
- 9 in
Description
Style and function truly align with the Lavish Home Floating Cube Wall Shelf Set. The mounting hardware is concealed behind a sleek, straight shelf to give the floating appearance and bring a modern look to any home. The cubed shelves in 3 graduated sizes are perfect to stylishly display your favorite books, decorative accents, photos, trophies, keepsakes, collectables and more. The versatile shelving can be used in the bathroom for toiletries, in the kitchen for spice jars, in the bedroom, living room, dining room, or are even great to fill in empty wall space above a desk, entryway, vanity and more! Made from durable MDF wood, each shelf comes preassembled and features pre-drilled keyholes and mounting screws and anchors for easy installation. The unique design allows you to either display items inside or on the ledge of the cube, and offers a perfect way to add texture and customization to your home wall gallery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.