Floor Lamp Full Spectrum Natural Sunlight Lamp with Bendable Neck, Chrome
- Mfr # 72-1242S
- Zoro # G923303032
product price:Â
$
84.95
/ea
Key Features
Height
55 in
Length
9 in
Type
Lamps & Shades
Material
Plastic and Metal
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-1242S
- Zoro #
- G923303032
- UPC #
- 194189491640
- Country of Origin
- China
- Item
- Floor Lamp
- Color
- Chrome
- Type
- Lamps & Shades
- Material
- Plastic and Metal
- Includes
- Floor Lamp
Dimensions
- Height
- 55 in
- Length
- 9 in
- Width
- 10 in
Description
Bring stylish and modern lighting to your home, office, or workspace with the Floor Lamps by Lavish Home. This attractive reading lamp has a contemporary chrome finish with a 64-inch-long cord for versatile placement. With a PL-27W bulb with a 6400K color temperature, this floor lamp projects natural light, helping to alleviate eye stress and strain. The lamp features a gooseneck arm that provides flexible height adjustment and unlimited angle choices, making it simple to focus the light exactly where you need it. A must-have addition to your office or dorm decor, this tall lamp provides full spectrum daylight hues that can brighten rooms with minimal sun exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.