Shop LAVISH HOME
See all product information
Create Account
Folding Outdoor Rocking Chair Zero Gravity Chair Adjustable Pillow Ergonomic Foldable Lounger
- Mfr # 80-OUTD-RC-2
- Zoro # G022936834
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Overall Width
26.0 in
Overall Length
37.0 in
Overall Height
41.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-OUTD-RC-2
- Zoro #
- G022936834
- UPC #
- 197315798323
- Country of Origin
- China
- Color
- Beige
- Item
- Outdoor Seating
Dimensions
- Overall Width
- 26.0 in
- Overall Length
- 37.0 in
- Overall Height
- 41.7 in
Description
Enjoy next-level relaxation with the Camping Rocking Chair by Lavish Home. This outdoor rocker chair is constructed from breathable Textilene fabric supported by tough bungee cords attached to a rust-resistant iron tube frame that supports up to 309-pounds. Whether you use this folding rocking chair to kick back during a backyard cookout or take it on the go to use as a camp chair, you’ll love the ergonomic design and lightweight portability. Lavish Home is your source for outdoor patio chairs and deck furniture that is thoughtfully designed for relaxation in style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.