High Back Outdoor Chair Cushions for Patio Furniture Seats Water, Fade & UV-Resistant Fabric
- Mfr # 82-TEX1061T
- Zoro # G422936649
product price:Â
$
76.95
/ea
Key Features
Overall Height
3.00 in
Overall Width
21.50 in
Overall Length
45.00 in
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-TEX1061T
- Zoro #
- G422936649
- UPC #
- 197315980827
- Country of Origin
- China
Dimensions
- Overall Height
- 3.00 in
- Overall Width
- 21.50 in
- Overall Length
- 45.00 in
Details
- Item
- Outdoor Furniture
- Color
- Tan
Description
Add color and style to your outdoor seating areas with the High Back Patio Chair Cushions by Lavish Home. Our chair cushions with ties contain polyester batting with 600GSM thickness, giving you 3 inches of comfortable padding to absorb pressure and improve your comfort while sitting on outdoor furniture, wooden dining chairs, rocking chairs, or Adirondack chairs. The outer covers on the cushions for Adirondack chairs are water, fade, and UV-resistant, ensuring each patio chair cushion maintains its cleanliness and vivid color for long-lasting use. Lavish Home is your source for patio chair cushions high back with quality you can count on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.