Shop LAVISH HOME
See all product information
Create Account
King Size Comforter Set 3-Piece Sherpa and Fleece Bedspread with Pillow Shams, Burgundy
- Mfr # 66-401-K-B
- Zoro # G023303031
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Type
Comforters & Sets
Height
0.5 in
Size
King
Width
92 in
Length
104 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-401-K-B
- Zoro #
- G023303031
- UPC #
- 886511726666
- Country of Origin
- China
- Item
- Comforter Set
- Type
- Comforters & Sets
- Color
- Burgundy
- Includes
- Comforter Set
- Material
- 100% Polyester
Dimensions
- Height
- 0.5 in
- Size
- King
- Width
- 92 in
- Length
- 104 in
Description
The 3-Piece King Size Comforter Set by Lavish Home will add luxurious warmth to your bedding to ensure you stay cozy in any weather. This reversible blanket has super soft fleece on one side and Sherpa on the other, for double-sided comfort. The 3-piece bedding set includes a fluffy comforter and two matching standard-sized pillow shams. Use this heavy comforter to stay toasty during the chillier seasons, while adding a luxe pop of rich burgundy color to your bedroom decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.