
Lavish Home 64-28-I Body Soft Sherpa Pillow Cover with Zipper - Ivory (Discontinued)
- Mfr # 64-28-I
- Zoro # G803872061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64-28-I
Zoro #
G803872061
UPC #
191344003700
Country of Origin
Unknown
Description
The lavish home sherpa body pillow cover fits a body pillow up to 51 long and will easily remove for machine washing. The pillow cover is cool, fuzzy, smooth, cozy and practical for any weather and is soft and comfortable to your skin. This is a perfect addition to your bedroom to help provide a restful and relaxing night sleep.
Features- Fits pillows up to 51 inches
- Easy to wash
- Soft for comfort
- Machine washable
- Color: Ivory
- Material: 100% Polyester
- Dimensions: 18"W x 52"L
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.