This item is Discontinued.

Lavish Home Lavish Home 66-90-Q-S Hypoallergenic Bed Linens with Deep Pocket Fitted Sheet & Embossed Design Brushed Microfiber Sheets Set; Sage - 4 Piece 66-90-Q-S

Lavish Home 66-90-Q-S Hypoallergenic Bed Linens with Deep Pocket Fitted Sheet & Embossed Design Brushed Microfiber Sheets Set; Sage - 4 Piece (Discontinued)

  • Mfr # 66-90-Q-S
  • Zoro # G503907872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-90-Q-S
Zoro #
G503907872
UPC #
886511727113
Country of Origin
Unknown

Description

The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy embroidered design perfect for a guest room, as a gift, or for yourself.

Features
  • 4 Piece
Quality fit
  • The fitted sheet features deep pockets, which prevents the sheets from pulling up in the middle of the night and promotes a restful sleep. The fitted sheet in this full set is also fully elasticized to prevent bunching and provide comfort with a tight fit around mattresses up to 15 deep. Durable and lightweight, this sheet set provides peaceful relaxation while maintaining shape around your mattress.
Classic design
  • The timeless checkered embossed design on these sheets balances easily with any home decor. The alluring finish brings life to the soft and breathable fabric, combining style with ultimate leisure. This attractive set is also offered in multiple colors and sizes to match bedrooms for adults, kids, or guests.
Easy care
  • These soft and comfortable sheets are machine washable and dryable for your convenience. Care instructions: machine wash cold with like colors, do not bleach, tumble dry low. This set is made with quality material that remains soft to the touch and is fade and wrinkle resistant.
Specifications
  • Color: Sage
  • Material: 100% Polyester
  • thickness: 90 GSM
  • Pillow Dimensions: 40 x 20 in.
  • Sheet Dimensions: 12 x 54 x 75 in.
  • Flat Sheet Dimensions: 96 x 81 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.