
Lavish Home 67-0015-C 6 Piece Combed Cotton Towel Set; Chocolate Brown (Discontinued)
- Mfr # 67-0015-C
- Zoro # G503685091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-0015-C
Zoro #
G503685091
UPC #
886511653153
Country of Origin
Unknown
Description
Enjoy a luxurious look and maximum absorbency with the Lavish Home 100% Combed Cotton Towel Set. These towels are made from the highest quality cotton with loop construction offering more absorbency, while also remaining light weight and comfortable. This set is a durable and long lasting, yet stylish, with the subtle trendy pin stitch design that adds a touch of elegance to any decor.
Features- Combed cotton towel set
- 6 piece
- The Lavish Home Combed Cotton Towel Set is made of high quality yarn using the best grades of cotton that combines excellent strength and absorbency.
- Each towel features loop construction for absorbency, and provides plenty of warmth, all while remaining breathable. These lightweight towels are a comfortable and practical addition to your bath.
- These easy to care for towels are machine washable and dryable, for your convenience. Care Instructions: Wash before first use, machine wash warm with like colors, do not bleach, tumble dry.
- In crisp, neutral white, these classic towels will complement any Decor. They are a beautiful and elegant option for your master or guest bath, and are also great for spas and salons, as well as the beach, pool, or gym.
- 2 Bath Towels (27.5 inches x 53.5 inches), 2 Hand Towels (16 inches x 27 inches), 2 Washcloths (13 inches x 13 inches)
- Color: Chocolate Brown
- Material: 100% Cotton
- Weave Type: Rice
- Weight: 3.2 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.