
Lavish Home 67-0018-G 2 Piece Cotton Bath Mat Set - Green (Discontinued)
- Mfr # 67-0018-G
- Zoro # G703685815
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-0018-G
Zoro #
G703685815
UPC #
886511665286
Country of Origin
India
Description
Pamper your feet by stepping out of the shower and onto the soft reversible bath mat set by lavish home. Crafted with 100% cotton and 2575 gsm, each rug is not only comfortable to the touch, but is also absorbent and durable.
Features- Maximum absorbency
- Comfortable and reversible
- Easy care
- 2 piece
- Machine wash, gentle cycle only, do not bleach, tumble dry low, remove promptly, do not pull long yarn ends and trim with scissors
- Color: Green
- Material: Cotton
- Dimension: 0.5" H x 18" W x 25" L
- Weight: 4.27 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.