This item is Discontinued.

Lavish Home Lavish Home 80-ACRYL-DSK 0.5 in. Acrylic Side Table 80-ACRYL-DSK

Lavish Home 80-ACRYL-DSK 0.5 in. Acrylic Side Table (Discontinued)

  • Mfr # 80-ACRYL-DSK
  • Zoro # G803998754
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-ACRYL-DSK
Zoro #
G803998754
UPC #
191344874768
Country of Origin
Unknown

Description

The acrylic side table by lavish home is a beautiful and practical addition to your home decor. This c-style furniture piece can be used vertically as an end table, and horizontally as a lap desk. Use it to keep a pretty plant or picture frame in the living room, as a spot to set a snack plate and a coffee cup, or as a convenient place to work on your laptop. Made with clear acrylic, this sofa table takes up little visual space, and is a modern, versatile choice for any home.

Slim & Strong
  • With a weight capacity of up to 22 lbs., This acrylic side table is strong enough to support most items. With smooth edges and a slim frame, it easily slides under a bed or couch, storing effortlessly almost anywhere.
Modern Design
  • This minimalistic furniture piece is a beautiful addition to any home. Sleek and clear, this gorgeous c-style end table will take up little visual space, and match all styles of home Decor. It’s as pretty as it is practical.
Versatile
  • Can be used vertically as a side sofa table to hold food, beverages, books, pictures, plants, or Decor items. Turned horizontally, you can use it as a lap desk to hold your laptop, draw, do homework, or as a tray for breakfast in bed.
Commercial Display
  • Not only can this multi-purpose table be used to hold your snacks, coffee, books and Decor items, it can also be used for displays at schools, trade shows, corporate events, businesses, restaurants, and retail establishments.
Details
  • Clear and Modern C-Style Vertical End Table for Food, Beverage, and Decor or Horizontal Lap Desk for Work and Laptop.
Specifications
  • Material: Clear acrylic
  • Size: 0.5"
  • Dimension: 24" x 14" x 12"
  • Weight: 16.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.