
Lavish Home 80-BSKT-8 Hanging Double Wire Basket Organizer - Wall Mount Storage; Matte Black & Distressed Woodgrain (Discontinued)
- Mfr # 80-BSKT-8
- Zoro # G004059018
Specifications
Product Information
Description
Keep your storage solutions in style with the Double Wire Basket Wall Rack by Lavish Home. The weathered manufactured wood frame features two wire baskets and each have name plates that add a personal touch to this multifunctional decor. The double basket design provides ample space for loose papers and unwanted clutter in your entryway, kitchen, bathroom, bedroom or office. The pre-assembled organizer has hangers and comes with screws for easy wall mounting. You can also set this on top of a desk or table. It can be used to hold mail, art materials, magazines, kitchen utensils, scarves, and more! The rustic charm of these hanging bins is sure to compliment any area of your home or office.
Features- Hanging Double Wire Basket Organizer - Wall Mount Storage
- Rustic Style Multi-Use Bins
- Wall Mount Storage, Rustic Style Multi-Use Bins for Entryway, Office & Home Decor
- Double Basket Organizer
- Versatile Use
- Easy Installation
- Stylish Design
- Includes Mounting Hardware- 4 Screws
- Color: Matte Black & Distressed Woodgrain
- Materials: Metal & MDF Wood
- Dimensions: 24" L x 2.5" W x 12" H
- Basket: L Top 11", L Bottom 9.5" x 2.5" W x 7.5" H
- Weight Capacity: 2 lbs
- Weight: 3.61 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.