This item is Discontinued.

Lavish Home Lavish Home 80-ENDTBL-2 Nesting End Tables with Storage; Black - Set of 2 80-ENDTBL-2

Lavish Home 80-ENDTBL-2 Nesting End Tables with Storage; Black - Set of 2 (Discontinued)

  • Mfr # 80-ENDTBL-2
  • Zoro # G303744899
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-ENDTBL-2
Zoro #
G303744899
UPC #
192055765154
Country of Origin
China

Description

Easily enhance your decor while gaining a practical storage solution with the nesting metal and wood accent table set by lavish home. The two decorative end tables are designed to offer an effective storage option to any living room, bedroom, office, or small space and act as functional alternative to traditional end tables! The accent tables feature a removeable wooden lid and storage basket to keep books, blankets, board games, toys, and more. The beautiful crisscross style metal wire basket paired with the wood grain look on the veneer lid can instantly upgrade your space and perfectly complement any rustic, modern, farmhouse, vintage, or industrial decor.

Features
  • Convertible round metal basket wood veneer top accent side tables for home and office
  • Perfect accent
  • Decorative storage
  • Smart design
  • Set of 2
Specifications
  • Color: Black
  • Material: Lid- MDF wood with veneer, Metal
  • Large Basket Top Size: 17"
  • Large Bottom Base Size: 20"H x 13.5"D
  • Small Basket Top Size: 15"
  • Small Bottom Base Size: 15.5"H x 12"D
  • Weight: 18.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.