This item is Discontinued.

Lavish Home Lavish Home 80-WALLR-4 Rail-Mounted Hanging Rack with 5 Retractable Wall Hooks - Black 80-WALLR-4

Lavish Home 80-WALLR-4 Rail-Mounted Hanging Rack with 5 Retractable Wall Hooks - Black (Discontinued)

  • Mfr # 80-WALLR-4
  • Zoro # G003908508
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-WALLR-4
Zoro #
G003908508
UPC #
192055849168
Country of Origin
Unknown

Description

The Retractable Wall Hook Rail by Lavish Home is a stylish and practical addition to your home decor! You can put this convenient hanging rack in your front entryway, kitchen, living room, bedroom, bathroom, or any other place in your home where you would like to have a wall storage piece. With a sleek modern design, this compact wall rack will beautifully complement any style. With 5 sturdy retractable hooks that easily pull down, you can hang anything from keys, coats, and hats, to scarves, bags, jewelry, and towels. Simply push the hooks up into the recessed grooves when not in use; it's a perfect space saving option for small spaces or narrow entryways. This attractive and versatile decor piece would make a wonderful gift for birthdays, holidays, weddings, engagements, housewarmings, or any occasion!

Features
  • 2 screws and 2 plastic anchors included
  • Rail-Mounted Hanging Rack with 5 Retractable Wall Hooks
Specifications
  • Color: Black
  • Materials: MDF with black matte painted finish and 5 metal hooks
  • Dimension: (L)20"x (W)2"x (H)2.25"
  • Weight: 2.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.