This item is Discontinued.

Lavish Home Lavish Home 80-WCROSS-6 Metal Wall Cross with Decorative Intertwined Vine Design 80-WCROSS-6

Lavish Home 80-WCROSS-6 Metal Wall Cross with Decorative Intertwined Vine Design (Discontinued)

  • Mfr # 80-WCROSS-6
  • Zoro # G103781186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-WCROSS-6
Zoro #
G103781186
UPC #
192664115555
Country of Origin
China

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Features
  • Mounting hardware included
  • Metal Wall Cross with Decorative Intertwined Vine Design
Specifications
  • Materials: 3D iron metal, matte distressed dark brown finish
  • Dimension: 16 x .95 x 21.2"
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.