This item is Discontinued.

Lavish Home Lavish Home 83-TEX3009 Luxury Adjustable Loft Memory Foam & Soft Plush Pillows - Queen Size - Set of 2 83-TEX3009

Lavish Home 83-TEX3009 Luxury Adjustable Loft Memory Foam & Soft Plush Pillows - Queen Size - Set of 2 (Discontinued)

  • Mfr # 83-TEX3009
  • Zoro # G703871713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-TEX3009
Zoro #
G703871713
UPC #
193420098747
Country of Origin
Unknown

Description

Features
  • Luxury Adjustable Loft Memory Foam & Soft Plush Pillows
  • Set of 2
Specifications
  • Size: Queen Size
  • Cover Materials: 100% Cotton 233TC
  • Filler Materials: Polyester Microfiber and 32 oz Shredded Memory Foam
  • Dimension: 28" L x 18" W x 8" H
  • Weight: 8.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.