This item is Discontinued.

Lavish Home Lavish Home Fleece Sherpa Blanket Throw - Cheetah 61-00005-Animal-Ch

Lavish Home Fleece Sherpa Blanket Throw - Cheetah (Discontinued)

  • Mfr # 61-00005-Animal-Ch
  • Zoro # G403683890
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61-00005-Animal-Ch
Zoro #
G403683890
UPC #
886511248243
Country of Origin
Unknown

Description

The contemporary design of this animal print throw provides a distinctive, stylish look while providing comfort and warmth. 100 percent polyester makes for easy care and long lasting use at home or on the go.

Product Features:

  • Material: 100% Polyester
  • Pattern: Animal Print
  • Face Material: PV Fleece
  • Back Material: Sherpa Fleece
  • Dimensions: 50" x 60"
  • Care Instructions: Wash in Cold Water and Tumble Dry on Low Heat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.