
Shop LAVISH HOME
See all product information
Memory Foam Body Pillow for Side Sleepers, Back Pain, Pregnant Women, Aching Legs and Knees, Pink
Mfr # 82-TEX1000
Zoro # G122800813
product price:Â $37.99
/eaKey Features
Width
14 in
Length
50 in
Material
100-Percent Polyester, Shredded Polyurethane Foam, and Solid Polyurethane Foam
Thickness
7.5 in
Color
Pink
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82-TEX1000
Zoro #
G122800813
UPC #
191344926962
Country of Origin
China
Dimensions
Width
14 in
Length
50 in
Thickness
7.5 in
Details
Item
Bed Pillows & Positioners
Material
100-Percent Polyester, Shredded Polyurethane Foam, and Solid Polyurethane Foam
Color
Pink
Description
Enjoy a rejuvenating sleep and luxurious comfort with this Memory Foam Body Pillow by Lavish Home. This pillow comes in a removeable zippered pillowcase and uses a combination of solid and fluffy shredded memory foam that allows a cool and comfortable night's sleep while shaping to your body for full support. With breathable material and therapeutic benefits, this memory foam pillow will have you waking up in the morning refreshed and ready to face the day! IMPORTANT: Look for our logo on the packaging for every one of our products. Lavish Home is committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous Quality Control process. Lavish Home is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.