Shop LAVISH HOME
See all product information
Create Account
Oversized Ruched Faux Fur Blanket Plush Polyester Faux Fur Queen-Size Throw for Sofas & Beds
- Mfr # HT-THROW1-TP
- Zoro # G222800812
product price:Â
$
81.65
/ea
Key Features
Width
80 in
Length
60 in
Material
100% Polyester Faux Fur
Thickness
1 in
Includes
Blanket Throw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT-THROW1-TP
- Zoro #
- G222800812
- UPC #
- 197315861126
- Country of Origin
- China
- Color
- Taupe
- Material
- 100% Polyester Faux Fur
- Item
- Blankets & Throws
- Includes
- Blanket Throw
Dimensions
- Width
- 80 in
- Length
- 60 in
- Thickness
- 1 in
- Height
- 1 in
Description
Create a cozy and inviting look in any room or reading nook with this Ruched Throw Blanket by Lavish Home. Featuring an elegant design in neutral tones, this soft blanket lets you elevate the look of your sofa, bed, or chair and makes great wedding, shower, Christmas, holiday, and house warming gifts for new home. Construction with a plush polyester faux fur helps this queen blanket lend texture to your bedroom decor aesthetic while providing all-season warmth for year-round use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.