Shop LAVISH HOME
See all product information
Create Account
Plastic Champagne Glasses 5oz Reusable or Disposable Coupe Glasses w/ Grooves, 100PK
- Mfr # JG1012-1
- Zoro # G823302906
product price:Â
$
69.65
/pk of 100, $0.70/ea
Key Features
Overall Height
3.93 in
Overall Width
3.34 in
Color
Clear
Material
PPS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JG1012-1
- Zoro #
- G823302906
- UPC #
- 197315494164
- Country of Origin
- China
- Color
- Clear
- Material
- PPS Plastic
- Item
- Champagne Glasses
Dimensions
- Overall Height
- 3.93 in
- Overall Width
- 3.34 in
Description
Add a stunning display at your next event, party, or wedding with the 100-Pack of Disposable Cocktail Glasses by Lavish Home. These 5 oz plastic cups are made of durable PPS plastic to make them look like real glass without the fear of them breaking with a shatterproof construction built to last. The disposable champagne glasses feature a locking design on the bottom of each plastic cup, so you can create a stable champagne tower that is sure to wow your guests at your next event. These clear plastic cups are conveniently disposable for an easy cleanup after a large gathering, or you can wash the cups and reuse them, making them an excellent addition to your party supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.