Artificial Plant, 8-in. Tall, Succulent, Table, Grey Cement Pots, Contemporary, Modern, 2PK
- Mfr # I 9363
- Zoro # G324155414
product price:
$
35.65
/pk of 2, $17.83/ea
Key Features
Length
5 in
Style
Contemporary,Modern
Height
7.5 in
Width
5 in
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9363
- Zoro #
- G324155414
- UPC #
- 680796101718
- Country of Origin
- China
- Style
- Contemporary,Modern
- Includes
- Parts and Assembly Guide
- Color
- Green
- Material
- Polyethylene,Cement,Foam,Metal,Plastic
- Item
- Artificial Plant
Dimensions
- Length
- 5 in
- Height
- 7.5 in
- Width
- 5 in
Description
Add a subtle, modern touch to your décor with this set of 2 artificial succulent plants, thoughtfully designed as a stylish accent for the home or office. Each artificial plant stands 8" tall, making it perfectly sized for a table, shelf, or desk where a hint of greenery can enhance the overall look without overwhelming the space. Set in sleek grey cement pots, these artificial succulents offer a clean, contemporary foundation that complements a wide range of interior styles. Crafted from high-quality materials, they feature a realistic look that captures the beauty of live plants while requiring no maintenance_x0014_ no watering, sunlight, or upkeep needed. Environmentally friendly and designed for long-lasting appeal, this artificial plant set provides an effortless decorative solution for busy lifestyles.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.