47in Brown And Gray Distressed Reclaimed Wood Enclosed and Open Storage TV Stand
- Mfr # 490371
- Zoro # G123439432
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Bridge Included
No
Stand Type
TV Stand
Wood Species
Rubberwood
Width
47.25 in
Finish
Distressed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490371
- Zoro #
- G123439432
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Bridge Included
- No
- Stand Type
- TV Stand
- Wood Species
- Rubberwood
- Finish
- Distressed
- Item
- TV Stands
- Natural Variation Type
- No Natural Variation
- Color
- Brown, Gray
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Capacity
- 100
Dimensions
- Width
- 47.25 in
- Height
- 15.5 in
- Length
- 23.75 in
Description
Practical, space saving, and good looking, this 47-inch brown and gray distressed reclaimed wood enclosed and open storage tv stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable reclaimed wood and features a transitional design style. Purposefully distressed to give this piece a vintage and slightly rustic feel, this chic tv stand is a great option to give your room dimension and visual presence. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 23.75-inch h x 47.25-inch w x 15.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.