Set of 2 End Tables Nesting Tables with Removable Wood Tops, Metal Basket Bases

  • Mfr # 80-ENDTBL-21

  • Zoro # G422434862


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Length
17.5 in
Width
17.5 in
Height
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-ENDTBL-21
Zoro #
G422434862
UPC #
194189136701
Country of Origin
China

Dimensions

Length
17.5 in
Width
17.5 in
Height
20.5 in

Details

Tabletop Color
Black
Item
End Table

Description

Enhance the look of your living room furniture while gaining a functional storage solution with the End Tables Living Room Set of 2 by Lavish Home. This side table set is designed to offer a stylish storage option for any living room, bedroom, office, or other small space and acts as a useful alternative to traditional side tables living room. Each end table features a basket base that can be used for blanket storage for living room, for bedroom storage, or for holding books, pillows, clothes, toys, and more. The metal grid pattern on the wire basket pairs well with the woodgrain look on the wooden veneer lid, giving your space a stylish upgrade while perfectly complementing any modern, farmhouse, vintage, or industrial decor. Important: Lavish Home is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Lavish Home and only End Tables Living Room by Lavish Home are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.