Sherpa Fleece Throw Blanket 50x60-Inch Machine-Washable Reversible Throw Fluffy Blankets, Tiger
- Mfr # 61-00005-ANIMAL-TI
- Zoro # G023303048
product price:Â
$
24.95
/ea
Key Features
Width
60 in
Length
50 in
Material
100% Polyester, PV Fleece Face, and Sherpa Fleece Back
Type
Blankets & Throws
Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61-00005-ANIMAL-TI
- Zoro #
- G023303048
- UPC #
- 886511248212
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 50 in
- Height
- 0.1 in
Details
- Color
- Tiger Print
- Material
- 100% Polyester, PV Fleece Face, and Sherpa Fleece Back
- Type
- Blankets & Throws
- Item
- Throw Blanket
- Includes
- Throw Blanket
- Style
- Tiger
Description
The Blankets by Lavish Home will add an elegant and cozy touch to any room in your house. This 60-inch-long by 50-inch-wide blanket will keep you warm while you’re cuddling in bed, watching television on the sofa, or curling up to read in your favorite chair. The contemporary design of this plush blanket provides a stylish look while the furry Sherpa reverse side adds comfort and warmth. Made from 100-percent polyester, this easy to care for car blanket will add long-lasting coziness to your home decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.