Faux Cashmere Acrylic Oversized Throw Blanket Luxuriously Soft with Vintage Design, Spice Plaid
- Mfr # 66-THROW016
- Zoro # G923303056
product price:Â
$
35.59
/ea
Key Features
Width
60 in
Length
70 in
Type
Blankets & Throws
Includes
Throw Blanket
Height
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-THROW016
- Zoro #
- G923303056
- UPC #
- 192664846749
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 70 in
- Height
- 0.3 in
Details
- Color
- Spice Plaid
- Type
- Blankets & Throws
- Item
- Throw Blanket
- Includes
- Throw Blanket
- Material
- 100% Faux Cashmere Acrylic
Description
Wrap yourself up in softness underneath this plush Faux Cashmere Acrylic Throw Blanket by Lavish Home. Made of a breathable, woven material, this knitted throw blanket is suitable for extra warmth on cool mornings or chilly evenings in all seasons. Use this outdoor throw blanket to protect your bed, couch, and office chair from getting dirty, or bring the plaid blanket with you in any vehicle for on-the-go comfort. The fade-, mold-, and moth-resistant blanket adds a stylish vintage touch to your living room, bedroom, or office.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.