Shoe Storage Rack 4-Tier Wood Shoe Organizer Shelf Holds 12 Pairs Sneakers or Boots, Light Oak
- Mfr # 83-10-4
- Zoro # G323303038
product price:Â
$
32.25
/ea
Key Features
Material
Light Woodgrain Colored Wood
Length
10 in
Height
26.25 in
Width
25 in
Type
Clothing & Closet Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-10-4
- Zoro #
- G323303038
- UPC #
- 886511400696
- Country of Origin
- China
Dimensions
- Length
- 10 in
- Height
- 26.25 in
- Width
- 25 in
Details
- Item
- Shoe Storage Rack
- Material
- Light Woodgrain Colored Wood
- Color
- Light
- Type
- Clothing & Closet Storage
Description
Keep your shoes organized and off the floor with the Shoe Storage Rack from Lavish Home. This elegantly rustic shoe rack for closet will keep your home organized and stylish with its compact design. Perfect for small homes, apartments, and garages, this 4-tier shoe organizer for closet floor can hold about 12 pairs of shoes to keep your entryway, bedroom, or mudroom clutter free. The light woodgrain colored wood shoe shelf closet organizer has a slatted design offering ventilation and draining for your footwear. IMPORTANT: Lavish Home is committed to providing the consumer with the absolute best price and value on all of our products. This is an exclusive product of Lavish Home Free Standing Shoe Racks by Lavish Home are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Lavish Home is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.