Shop LAVISH HOME
See all product information
Create Account
2-Tier Shoe Storage Rack Bamboo Bench with Seat and Bottom Shelf for Footwear Organization
- Mfr # 83-59
- Zoro # G823303088
product price:Â
$
78.95
/ea
Key Features
Material
Bamboo
Length
35.5 in
Height
18.3 in
Width
13 in
Type
Clothing & Closet Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-59
- Zoro #
- G823303088
- UPC #
- 196220454874
- Country of Origin
- China
Dimensions
- Length
- 35.5 in
- Height
- 18.3 in
- Width
- 13 in
Details
- Item
- Shoe Storage Bench
- Material
- Bamboo
- Type
- Clothing & Closet Storage
- Color
- Natural
Description
Discover the ideal organizational solution for everyday footwear with this Two-Tier Shoe Storage Rack by Lavish Home. Perfect for use in your closet as a dedicated shoe holder, this bench with storage boasts sturdy yet sustainable bamboo construction for endurance and easy support of up to 220 pounds, enabling use as an entryway bench where you sit down on the top, grab your footwear from the shelf beneath, then don your favorite pairs. This indoor storage bench offers a space-saving solution in smaller homes, dorms, and apartments, helping you cultivate a clutter-free environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.