Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket Machine Washable, Tan
- Mfr # 66-THROW005
- Zoro # G023303055
product price:Â
$
18.65
/ea
Key Features
Color
Desert Tan
Width
60 in
Length
70 in
Material
100-Percent Polyester 300 GSM
Type
Blankets & Throws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-THROW005
- Zoro #
- G023303055
- UPC #
- 192664846978
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 70 in
- Height
- 0.3 in
Details
- Color
- Desert Tan
- Material
- 100-Percent Polyester 300 GSM
- Type
- Blankets & Throws
- Item
- Throw Blanket
- Includes
- Throw Blanket
Description
Experience the luxurious plushness of the Microfiber Velvet Plush Throw Blanket by Lavish Home. This solid blanket is made of 100% high-quality polyester woven to feel velvety soft and plush. It's resistant to wrinkles, static and fading, making it ideal for indoor and outdoor use. The blanket measures 70 inches long and 60 inches wide, making it larger than most other throws and great for lounging and use as a bedspread. The woven material is breathable for use in warmer weather and machine washable for softness and comfort that lasts. The black satin ribbon cross wrapping makes it great gift for housewarmings, weddings and holidays. LHC Your Style. Your Home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.