Waterproof Blanket King-Size Blanket for Kids, Pets, & Outdoors Throw for Bed, Couch, Chair & Car
- Mfr # HT-THROW3-GRN
- Zoro # G522800864
product price:Â
$
47.45
/ea
Key Features
Width
80 in
Length
80 in
Material
250GSM Flannel and 100-Percent Water and Liquid-Proof TPU
Thickness
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT-THROW3-GRN
- Zoro #
- G522800864
- UPC #
- 197315340546
- Country of Origin
- China
Dimensions
- Width
- 80 in
- Length
- 80 in
- Thickness
- 1 in
- Height
- 1 in
Details
- Color
- Green
- Material
- 250GSM Flannel and 100-Percent Water and Liquid-Proof TPU
- Item
- Blankets & Throws
- Includes
- Blanket Throw
Description
Protect your bed, couch, chair, car, and other furniture from spills and messes with the Couch Cover by Lavish Home. These throw blankets for women and men are extra-large at 80-inches-long by 80-inches-wide, ideal for use on large couches, king-size beds, or to lay on the ground for an outdoor picnic or concert. This sofa cover features a 3-layer construction with the top and bottom layers made of cozy 250GSM flannel fabric and the middle layer made of a waterproof TPU material to keep your furniture safe from liquids, making it a great addition for homes with little ones.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.