Laviva

Everest, Grey Side Cabinet


product price: $552.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 27.5
  • Weight 14
  • Height 0.6
  • Finish Brown
  • Length 27.5
See all product information

Product Information

  • Brand Laviva
  • MFR # 313YG618-SCG
  • Zoro # G1513046
  • UPC #
    683318985315
  • Country of Origin China
  • Category Vanity Parts

Dimensions

Width 27.5
Height 0.6
Length 27.5

Details

Weight 14
Finish Brown
Material Wood
Features Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins

Description

Invest in durable accent furniture with sturdy maple wood and glass material when purchasing this side cabinet from the Everest Collection. With its center drawer, two doors and two shelves, this side cabinet provides ample storage space and security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.