Shop All Vanity Parts
Laviva
Luna, 30, Espresso Cabinet
Mfr # 313DVN-30E
Zoro # G1512748
Free Shipping & Returns
$936.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22
- Height 1.25
- Features Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 18" Wide Sink Undermount Sink
- Material Marble
- Length 36
Product Information
- Brand Laviva
- MFR # 313DVN-30E
- Zoro # G1512748
- UPC # 683318985582
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Width | 22 |
Height | 1.25 |
Length | 36 |
Details
Description
Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (05B076666RRSEL)
- MAID-O-MIST Jacobus #C 1/8" Angle (Jacobus #C 1/8" Angle)
- AMERICAN STANDARD Valve Rebuild Kit, Prison Lavatory Faucet (066298-0070A)
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- KOHLER Mirrored Door Assembly (1202711)
- Laviva Vanity Parts