
Mediterraneo, 24, Gry Cabinet & Matte Blk Stone Surface Countertop (Discontinued)
- Mfr # 313MKSH-24G-MB
- Zoro # G1947420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313MKSH-24G-MB
Zoro #
G1947420
UPC #
685757781985
Country of Origin
Viet Nam
Dimensions
Length
24
Width
22
Height
34.5
Details
Material
Solid Oak Wood/Plywood/Marble
Weight
124.78
Finish
Brown
Features
Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors Real Marble Countertop Undermount 20" cUPC rectagle porcelain sink 4" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled
Description
Presenting the Mediterraneo Collection, if you’re going for the “Putting on the Ritz” look, with a nod to classical vintage, this look brings its classic relevance to today’s bathrooms. The Mediterraneo vanity features a real wood cabinet with doors that showcases classical cut-outs, layered onto a mirrored glass background. As you reach for the crystal glass knobs on the cabinets soft-closing doors, they open to an open bottom platform which contains a surprise hidden drawer with soft closing rails. Style and functionality have indeed married and produced this fantasy beauty, come to reality in two finishes: Grey and Classic White. Still seeking more storage? A coordinating tall side cabinet commands your attention and completes the ritzy elegant look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.