This item is Discontinued.

Laviva Mediterraneo, 36, White Cabinet & Black Wood Counter 313MKSH-36W-BW

Mediterraneo, 36, White Cabinet & Black Wood Counter (Discontinued)

  • Mfr # 313MKSH-36W-BW
  • Zoro # G1947518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313MKSH-36W-BW
Zoro #
G1947518
UPC #
683318987364
Country of Origin
Viet Nam

Dimensions

Length
36
Width
22
Height
34.5

Details

Material
Solid Oak Wood/Plywood/Marble/Mirror
Weight
153.22
Finish
White
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Marble Countertop Undermount cUPC 20" rectangle porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Dovetail Construction Drawers

Description

Presenting the Mediterraneo Collection, if you’re going for the “Putting on the Ritz” look, with a nod to classical vintage, this look brings its classic relevance to today’s bathrooms. The Mediterraneo vanity features a real wood cabinet with doors that showcases classical cut-outs, layered onto a mirrored glass background. As you reach for the crystal glass knobs on the cabinets soft-closing doors, they open to an open bottom platform which contains a surprise hidden drawer with soft closing rails. Style and functionality have indeed married and produced this fantasy beauty, come to reality in two finishes: Grey and Classic White. Still seeking more storage? A coordinating tall side cabinet commands your attention and completes the ritzy elegant look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.