This item is Discontinued.

Laviva VIVA Stone 60" Double Sink Matte Black, Solid Surface Countertop 313SQ1HSS-60D-MB

VIVA Stone 60" Double Sink Matte Black, Solid Surface Countertop (Discontinued)

  • Mfr # 313SQ1HSS-60D-MB
  • Zoro # G1513089
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313SQ1HSS-60D-MB
Zoro #
G1513089
UPC #
685757781220
Country of Origin
China

Dimensions

Length
15
Width
14
Height
53

Details

Finish
White
Material
Solid Oak Wood/Plywood
Weight
61
Features
Soft Closing Doors and Drawers Solid Oak Wood Construction Matching Vanity Available Frosted Glass Inlay Additional Shelves Inside Cabinet CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins

Description

Our VIVA Stone countertop is definitely the cherry on top of your beautiful cabinet. This elegant countertop is constructed from high-end resin and is designed to last. Its seamless design has striking integrated sinks, perfect for easy maintenance. The VIVA Stone countertops have a modern square edge detail with sleek corners. This versatile countertop is available in both a Velvet Matte Black or a Leathery Matte White finish. As part of our Forever Collection, this countertop is really designed to last! Our VIVA Stone is stain resistant and comes with a high grit pad which helps remove mild marks and scratches that may occur. Most of all, it is antimicrobial, and doesn’t support growth of bacteria, mold, and mildew. This countertop is available in almost every size from 24” to 72”. Don’t think twice because the VIVA Stone countertop is guaranteed to be the highlight piece in your space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.