This item is Discontinued.

Laviva White Carrara Countertop, 42", Single Hole with Rectangle Sink 313SQ1H-42-WC

White Carrara Countertop, 42", Single Hole with Rectangle Sink (Discontinued)

  • Mfr # 313SQ1H-42-WC
  • Zoro # G1512617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313SQ1H-42-WC
Zoro #
G1512617
UPC #
680063902093
Country of Origin
China

Dimensions

Length
36
Width
22
Height
5.9

Details

Finish
Matte Black
Material
Solid Surface
Weight
33.0693
Features
VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish

Description

Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.