This item is Discontinued.

Laviva Wilson 24, Grey Cabinet 313ANG-24G

Wilson 24, Grey Cabinet (Discontinued)

  • Mfr # 313ANG-24G
  • Zoro # G1513271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313ANG-24G
Zoro #
G1513271
UPC #
706970289949
Country of Origin
Viet Nam

Dimensions

Length
42
Height
34
Width
22

Details

Finish
Grey
Weight
126.99
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet 4 Electrical Outlets Inside Cabinet Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Dovetail Construction Drawers Zinc Alloy Handle Brushed Finish
Material
Solid Oak Wood/Plywood

Description

The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.