This item is Discontinued.

Laviva Wilson 60, White Cabinet & White Stripe Countertop 313ANG-60W-WS

Wilson 60, White Cabinet & White Stripe Countertop (Discontinued)

  • Mfr # 313ANG-60W-WS
  • Zoro # G1947490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313ANG-60W-WS
Zoro #
G1947490
UPC #
680063902949
Country of Origin
Viet Nam

Dimensions

Length
60
Width
22
Height
34.5

Details

Material
Solid Oak Wood/Plywood/Marble
Weight
255.74
Finish
White
Features
Solid Oak Wood and Plywood Construction Elegantly Stained Finish Real Marble Countertop Dovetail Construction Drawers Undermount 20" cUPC rectagle porcelain sink Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled 4 Electrical Outlets Inside Cabinet Zinc Alloy Handle Brushed Finish 3.2" matching backsplash

Description

The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.