Shop All Vanity Parts
Laviva
Wimbledon, 24, Espresso Cabinet
Mfr # 313YG319-24E
Zoro # G1512562
product price: $749.25
/ea
Free Shipping & Returns
$749.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Height 0.6
- Width 31.5
- Weight 14
- Features Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins
Product Information
- Brand Laviva
- MFR # 313YG319-24E
- Zoro # G1512562
- UPC # 683318985872
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Length | 24 |
Height | 0.6 |
Width | 31.5 |
Details
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 24” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL2)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79395)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- LEGEND VALVE 1/2" GALV SIDE OUTLET TEE (352-313C)
- KOHLER Mirrored Door Assembly (1202711)
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- Laviva Vanity Parts