Shop All Vanity Parts
Laviva
Wimbledon, 24, White Cabinet
Mfr # 313YG319-24W
Zoro # G1512781
product price: $749.25
/ea
Free Shipping & Returns
$749.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 34
- Length 30
- Width 22
- Features Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet 4 Electrical Outlets Inside Cabinet Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Dovetail Construction Drawers Zinc Alloy Handle Brushed Finish
- Material Solid Oak Wood/Plywood
Product Information
- Brand Laviva
- MFR # 313YG319-24W
- Zoro # G1512781
- UPC # 683318985896
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Height | 34 |
Length | 30 |
Width | 22 |
Details
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 24” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BRONZE TEE NO LEAD (310-108NL)
- ZORO SELECT 1/2" Black Forged Steel Tee Class 3000 (1MMX9)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16583)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010400)
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- KOHLER Mirrored Door Assembly (1202711)
- Laviva Vanity Parts