High Back Aluminum Beach Chairs (Pair)-Old Glory Pattern
- Mfr # BC-OG
- Zoro # G308854272
Key Features
Specifications
Details
- MFR #
- BC-OG
- Zoro #
- G308854272
- UPC #
- 703084100894
- Country of Origin
- United States
- Item
- Beach Chair
- Seat Color
- Old Glory
- Weight Capacity
- 225
- Assembled/Unassembled
- No
- Max. Number of Chairs
- 2
- Features
- (2) High back aluminum frame folding beach chairs, red/white/blue, Old Glory pattern, 21.5" back height, 18.5" seat width, 16.5" seat length, seat height from ground: 10", flat flat height: 25", total weight 3.5", UV-resistant webbing, no assembly required, MADE IN THE USA
Dimensions
- Overall Width
- 23"
- Overall Height
- 29"
- Overall Length
- 24"
Description
Are you ready relax and sit outside and comofortably catch some rays? Maybe you have been looking for a comfortable beach chair to sit in while your kids build sandcastles or to relax after a day on the water. Whichever it is, our High Back Beach Chair has the features you want in that perfect beach chair. Color Style: Old Glory Made using UV-resistant webbing, this lawn/beach chair requires no SPF when sitting out in the sun all day. It’s fade-resistant, so those classic colors will stay energetic even when a day’s dose of Vitamin D can be draining for you. All of our folding beach chairs are lightweight, making them easy to carry. They fold flat and won’t take up much space in your car. Plus, our beach chairs come fully assembled, so they are ready to hit the beach when you are.
- •Made in the USA
- •Height of Back: 21.5′′
- •Seat Width: 18.5′′
- •Seat Length: 16.5′′
- •Seat Height from the Ground: 10′′
- •Fold Flat Height: 25′′
- •Total Weight: 3.5 lbs
- •Recommended Weight Capacity: 225 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.