Shop LAWN CHAIR USA
See all product information
Create Account
High Back Aluminum Beach Chairs (Pair)-Sea Island Pattern
- Mfr # BC-SI
- Zoro # G208854273
product price:
$
134.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
225
Overall Height
29"
Max. Number of Chairs
2
Features
(2) High back aluminum frame folding beach chairs, royal blue/teal/green, Sea Island pattern, 21.5" back height, 18.5" seat width, 16.5" seat length, seat height from ground: 10", flat flat height: 25", total weight 3.5", UV-resistant webbing, no assembly required, MADE IN THE USA
Overall Width
23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-SI
- Zoro #
- G208854273
- UPC #
- 703084100887
- Country of Origin
- United States
- Item
- Beach Chair
- Seat Color
- Sea Island
- Weight Capacity
- 225
- Max. Number of Chairs
- 2
- Features
- (2) High back aluminum frame folding beach chairs, royal blue/teal/green, Sea Island pattern, 21.5" back height, 18.5" seat width, 16.5" seat length, seat height from ground: 10", flat flat height: 25", total weight 3.5", UV-resistant webbing, no assembly required, MADE IN THE USA
- Assembled/Unassembled
- No
Dimensions
- Overall Height
- 29"
- Overall Width
- 23"
- Overall Length
- 24"
Description
Are you ready relax and sit outside and comofortably catch some rays? Maybe you have been looking for a comfortable beach chair to sit in while your kids build sandcastles or to relax after a day on the water. Whichever it is, our High Back Beach Chair has the features you want in that perfect beach chair. Color Style: Sea Island
- •Royal blue/teal/green
- •Sea Island pattern
- •21.5" back height
- •18.5" seat width
- •16.5" seat length
- •Seat height from ground: 10"
- •Flat flat height: 25"
- •Total weight 3.5"
- •UV-resistant webbing
- •No assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.